Bus Plugs, Neutral Kits
- Mfr # PKAN250
- Zoro # G924883137
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Amps
70 A, 250 A
For Use With
PKA, PKH and PKC Bus Plug
Compatible Product Type
PKA, PKH and PKC Bus Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PKAN250
- Zoro #
- G924883137
- UPC #
- 701649311808
- Country of Origin
- China
- Amps
- 70 A, 250 A
- For Use With
- PKA, PKH and PKC Bus Plug
- Item
- Bus Plug Neutral Kit
- Compatible Product Type
- PKA, PKH and PKC Bus Plug
Description
Bus Plug Neutral Kit, 70 A, 250 A Amps, For Use With PKA, PKH and PKC Bus Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.