Shop BRAH ELECTRIC
See all product information
Create Account
Bus Plugs, Neutral Kits
- Mfr # SLID100N
- Zoro # G624884243
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Amps
30 A, 100 A
For Use With
SLID Bus Plug
Compatible Product Type
SLID Bus Plug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SLID100N
- Zoro #
- G624884243
- UPC #
- 701649311877
- Country of Origin
- China
- Item
- Bus Plug Neutral Kit
- Amps
- 30 A, 100 A
- For Use With
- SLID Bus Plug
- Compatible Product Type
- SLID Bus Plug
Description
Bus Plug Neutral Kit, 30 A, 100 A Amps, For Use With SLID Bus Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.