Shop BRAH ELECTRIC
See all product information
Create Account
Circuit Breakers, Misc. Repair Parts
- Mfr # FASNTAC
- Zoro # G624883024
product price:Â
$
30.85
/ea
Key Features
Number of Poles
2 and 3
Frame Type
FAL
Amps
15 A, 150 A
For Use With
Square D Molded Case Circuit Breakers
Voltage
120 to 480V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FASNTAC
- Zoro #
- G624883024
- UPC #
- 699252495513
- Country of Origin
- China
Details
- Number of Poles
- 2 and 3
- Frame Type
- FAL
- Amps
- 15 A, 150 A
- Item
- Circuit Breaker Shunt Trip Installation Clip
- For Use With
- Square D Molded Case Circuit Breakers
- Voltage
- 120 to 480V AC
- Compatible Product Type
- Square D Molded Case Circuit Breakers
Description
Circuit Breaker Shunt Trip Installation Clip, For Use With Square D Molded Case Circuit Breakers, 15 A, 150 A Amps, Voltage 120 to 480V AC, Number of Poles 2 and 3, Includes Not Applicable, Frame Type FAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.