Shop BRAH ELECTRIC
See all product information
Create Account
Circuit Breakers, Mounting Brackets
- Mfr # LC-ILINE-FOOT
- Zoro # G924882116
product price:Â
$
34.95
/ea
Key Features
Frame Type
LC, LX
For Use With
Square D Molded Case Circuit Breakers
Number of Poles
2 and 3
Includes
Hardware
Amps
600 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC-ILINE-FOOT
- Zoro #
- G924882116
- UPC #
- 701649314267
- Country of Origin
- China
- Frame Type
- LC, LX
- For Use With
- Square D Molded Case Circuit Breakers
- Number of Poles
- 2 and 3
- Includes
- Hardware
- Item
- Circuit Breaker Mounting Bracket
- Amps
- 600 A
- Voltage
- 120 to 480V AC
- Compatible Product Type
- Square D Molded Case Circuit Breakers
Description
Circuit Breaker Mounting Bracket, For Use With Square D Molded Case Circuit Breakers, 600 A Amps, Voltage 120 to 480V AC, Number of Poles 2 and 3, Includes Hardware, Frame Type LC, LX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.