Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conversion Kit, Converts from AC bottom foot to AC newer style Series

  • Mfr # GETAB

  • Zoro # G415545001


product price: $39.99
/ea

Key Features

Voltage
600V
Amps
30 A - 600 A
Height
0.875 in
Width
0.875 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GETAB
Zoro #
G415545001
UPC #
701649312447
Country of Origin
China

Dimensions

Height
0.875 in
Width
0.875 in
Length
4 in

Details

Voltage
600V
Amps
30 A - 600 A

Description

Bus plug conversion kit food hardware attachment, suitable for use with both fusible and circuit breaker style bus plugs, designed for converting older General Electric OEM AC, SB and SL into newer generation model of Armor Clad with bottom foot bracket, allows for newer style rear bracket assembly for Armor Clad busway attachments
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.