Zoro Homepage

Conversion Kit, Converts from AC, SB, SL older generation to AC, SB, SL Series 7

  • Mfr # SER7CK

  • Zoro # G715544865


product price: $94.25
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
30 A - 100 A
Length
7.75 in
Height
8.75 in
Width
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SER7CK
Zoro #
G715544865
UPC #
701649312256
Country of Origin
China

Dimensions

Length
7.75 in
Height
8.75 in
Width
8.75 in

Details

Voltage
600V
Amps
30 A - 100 A

Description

100 amp, 600 volt, bus plug conversion kit, converts Series 6 or earlier bus plugs into Series 7, for use with breaker type and fusible type bus plugs, amperages 30A - 100A, compatible with General Electric OEM bus plugs, additional conversion kits for Armor Clad, Spectra Series and Spectra Low-Amp Series sold separately
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.