Conversion Kit, Converts from Fusible Style to Breaker Style Series

  • Mfr # GEBPBRKRCK

  • Zoro # G615544880


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
10 A - 150 A
Length
4 in
Height
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEBPBRKRCK
Zoro #
G615544880
UPC #
699252495308
Country of Origin
China

Dimensions

Length
4 in
Height
4 in
Width
4 in

Details

Voltage
600V
Amps
10 A - 150 A

Description

Bus plug breaker type conversion kit, 3 phase mounting hardware, 150 amp 600 volt max, designed to convert fusible style types AC, SB and SL into breaker style bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products