, Direct Replacement 10A 600V 4P with 120VAC Closing Coil for World Series Contactor 3TH4044

  • Mfr # B3TH4044

  • Zoro # G715539717


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Number of Poles
4P
Coil Volts
120VAC
Hz
50/60Hz
Width
3.25 in
Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3TH4044
Zoro #
G715539717
UPC #
651770326540
Country of Origin
China

Dimensions

Width
3.25 in
Depth
3.25 in

Details

Number of Poles
4P
Coil Volts
120VAC
Hz
50/60Hz

Description

3TH4022, 10A, 4P, 600VAC contactor, 120 VAC control coil, Siemens World Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.