, Direct Replacement 1P 135A NEMA Size 4 Bulletin 500 Line Contact Kit 40440-300-51
- Mfr # B40440-300-51
- Zoro # G115536675
product price:
$
451.99
/ea
Free Shipping & Returns
Key Features
Depth
4.5 in
Width
4.5 in
Number of Poles
1P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B40440-300-51
- Zoro #
- G115536675
- UPC #
- 792348519275
- Country of Origin
- China
- Number of Poles
- 1P
Dimensions
- Depth
- 4.5 in
- Width
- 4.5 in
Description
40440-300-51, replacement contact kit, 1P, 135A, NEMA size 4, Allen Bradley Bulletin 500-Line
- • BRAH contact kits come complete with assembly screws and related hardware.
- • Made with 90%+ pure grade silver
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.