Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Direct Replacement 1P 27A NEMA Size 1 Series K Contact Kit Z34038

  • Mfr # BZ34038

  • Zoro # G415536863


product price: $41.99
/ea

Key Features

Depth
3.5 in
Width
3.5 in
Number of Poles
1P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZ34038
Zoro #
G415536863
UPC #
792348519442
Country of Origin
China

Dimensions

Depth
3.5 in
Width
3.5 in

Details

Number of Poles
1P

Description

Z34038, replacement contact kit, 1P, 27A, NEMA size 1, Allen Bradley Series K
  • • BRAH contact kits come complete with assembly screws and related hardware.
  • • Made with 90%+ pure grade silver
  • • Designed and manufactured to OEM specifications, for direct fit and function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.