Zoro Homepage

, Direct Replacement 1P 45A NEMA Size 2 Innova Contact Kit 75FF14

  • Mfr # B75FF14

  • Zoro # G215536827


product price: $61.19
/ea

Key Features

Number of Poles
1P
Depth
3.5 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B75FF14
Zoro #
G215536827
UPC #
792348518773
Country of Origin
China

Dimensions

Depth
3.5 in
Width
3.5 in

Details

Number of Poles
1P

Description

75FF14, replacement contact kit, 1P, 45A, NEMA size 2, Furnas Innova


  • • BRAH contact kits come complete with assembly screws and related hardware.
  • • Made with 90%+ pure grade silver
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.