Shop BRAH ELECTRIC
See all product information
Create Account
, Direct Replacement 20A 600V 3P with 120VAC Closing Coil for TeSys K Contactor LC1K09
- Mfr # BLC1K09
- Zoro # G915540797
product price:
$
63.49
/ea
Key Features
Depth
2.5 in
Coil Volts
120V AC
Width
2.5 in
Hz
50/60 Hz
Number of Poles
3P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLC1K09
- Zoro #
- G915540797
- UPC #
- 699252510049
- Country of Origin
- China
- Coil Volts
- 120V AC
- Hz
- 50/60 Hz
- Number of Poles
- 3P
Dimensions
- Depth
- 2.5 in
- Width
- 2.5 in
Description
LC1K09, 20A, 3P, 600VAC contactor, 120VAC control coil, Telemecanique TeSys K
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.