Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Direct Replacement 210A 600V 3P with 120VAC Closing Coil for EH Series Contactor EH-210

  • Mfr # BEH-210

  • Zoro # G315539575


product price: $987.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Number of Poles
3P
Coil Volts
120VAC
Hz
50/60Hz
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEH-210
Zoro #
G315539575
UPC #
792348515697
Country of Origin
China

Dimensions

Depth
7 in
Width
7 in

Details

Number of Poles
3P
Coil Volts
120VAC
Hz
50/60Hz

Description

210A, 3P, 600VAC contactor, 120VAC control coil, ABB EH Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.