Zoro Homepage

, Direct Replacement 220VAC 60Hz TeSys D Magnetic Control Coil LX1D8M6

  • Mfr # BLX1D8M6

  • Zoro # G015536560


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
220VAC
Hz
60Hz
Width (In.)
4.5 in
Depth
4.5 in
Length (In.)
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX1D8M6
Zoro #
G015536560
UPC #
765042478773
Country of Origin
China

Dimensions

Width (In.)
4.5 in
Depth
4.5 in
Length (In.)
6.5 in

Details

Coil Volts
220VAC
Hz
60Hz

Description

LX1D8M6, control coil, 220VAC 60Hz, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.