Zoro Homepage

, Direct Replacement 230VAC 50/60Hz Sirius Magnetic Control Coil 3RT1924-5AL21

  • Mfr # B3RT1924-5AL21

  • Zoro # G215536407


product price: $62.65
/ea

Key Features

Coil Volts
230VAC
Hz
50/60Hz
Width (In.)
1.75 in
Depth
1.75 in
Length (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3RT1924-5AL21
Zoro #
G215536407
UPC #
792348521285
Country of Origin
China

Dimensions

Width (In.)
1.75 in
Depth
1.75 in
Length (In.)
3.5 in

Details

Coil Volts
230VAC
Hz
50/60Hz

Description

3RT1924-5AL21, control coil, 230VAC 50/60Hz, Siemens Sirius
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.