Zoro Homepage

, Direct Replacement 240VAC 60Hz TeSys D Magnetic Control Coil LX1D4U6

  • Mfr # BLX1D4U6

  • Zoro # G615536649


product price: $39.05
/ea

Key Features

Coil Volts
240VAC
Hz
60Hz
Width (In.)
2 in
Depth
2 in
Length (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX1D4U6
Zoro #
G615536649
UPC #
765042477974
Country of Origin
China

Dimensions

Width (In.)
2 in
Depth
2 in
Length (In.)
3.25 in

Details

Coil Volts
240VAC
Hz
60Hz

Description

LX1D4U6, control coil, 240VAC 60Hz, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.