Zoro Homepage

, Direct Replacement 24VDC TeSys D Magnetic Control Coil LX4D4BD

  • Mfr # BLX4D4BD

  • Zoro # G015536379


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Coil Volts
24VDC
Length (In.)
4 in
Width (In.)
2.5 in
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX4D4BD
Zoro #
G015536379
UPC #
765042479237
Country of Origin
China

Dimensions

Length (In.)
4 in
Width (In.)
2.5 in
Depth
2.5 in

Details

Coil Volts
24VDC

Description

X4D4BD, control coil, 24VDC, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.