, Direct Replacement 250A 600V 3P with 24VAC Closing Coil for TeSys F Contactor LC1F150B6

  • Mfr # BLC1F150B6

  • Zoro # G315539438


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Number of Poles
3P
Coil Volts
24VAC
Hz
50/60Hz
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLC1F150B6
Zoro #
G315539438
UPC #
651770328650
Country of Origin
China

Dimensions

Depth
8 in
Width
8 in

Details

Number of Poles
3P
Coil Volts
24VAC
Hz
50/60Hz

Description

LC1F150B6, 250A, 3P, 600VAC contactor, 24VAC control coil, Telemecanique TeSys F
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.