, Direct Replacement 260A 600V 3P with 120VAC Closing Coil for EH Series Contactor EH-260

  • Mfr # BEH-260

  • Zoro # G915540308


product price: $1,287.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
120VAC
Hz
50/60Hz
Depth
7.5 in
Number of Poles
3P
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEH-260
Zoro #
G915540308
UPC #
792348515727
Country of Origin
China

Dimensions

Depth
7.5 in
Width
7.5 in

Details

Coil Volts
120VAC
Hz
50/60Hz
Number of Poles
3P

Description

EH-260, 260A, 3P, 600VAC contactor, 120VAC control coil, ABB EH Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.