Zoro Homepage

, Direct Replacement 277VAC 60Hz A-Line Magnetic Control Coil ZA110-42

  • Mfr # BZA110-42

  • Zoro # G515537227


product price: $70.29
/ea

Key Features

Coil Volts
277VAC
Hz
60Hz
Depth
2 in
Width (In.)
2 in
Length (In.)
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZA110-42
Zoro #
G515537227
UPC #
765042477806
Country of Origin
China

Dimensions

Depth
2 in
Width (In.)
2 in
Length (In.)
6.25 in

Details

Coil Volts
277VAC
Hz
60Hz

Description

ZA110-42, 277VAC 60Hz, magnetic control coil, type ZA, suitable for use with ABB A-Line Series contactors and motor starter model types A95 and A110, assembled unit includes control wiring terminals, direct substitute for ABB OEM ZA110-36
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.