, Direct Replacement 277VAC 60Hz World Series Magnetic Control Coil 3TY7543-0AU1

  • Mfr # B3TY7543-0AU1

  • Zoro # G215537138


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
277VAC
Hz
60Hz
Length (In.)
6 in
Width (In.)
3.75 in
Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3TY7543-0AU1
Zoro #
G215537138
UPC #
699252506417
Country of Origin
China

Dimensions

Length (In.)
6 in
Width (In.)
3.75 in
Depth
3.75 in

Details

Coil Volts
277VAC
Hz
60Hz

Description

3TY7543-0AU1, control coil, 277VAC 60Hz, Siemens World Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.