Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Direct Replacement 36VDC TeSys D Magnetic Control Coil LX4D4CD

  • Mfr # BLX4D4CD

  • Zoro # G915536301


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Coil Volts
36VDC
Length (In.)
4 in
Depth
2.5 in
Width (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLX4D4CD
Zoro #
G915536301
UPC #
765042479251
Country of Origin
China

Dimensions

Length (In.)
4 in
Depth
2.5 in
Width (In.)
2.5 in

Details

Coil Volts
36VDC

Description

LX4D4CD, control coil, 36VDC, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.