
, Direct Replacement 380VAC 60Hz TeSys F Magnetic Control Coil LX1FF316
Mfr # BLX1FF316
Zoro # G015536553
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
380VAC
Hz
60Hz
Depth
3 in
Width (In.)
3 in
Length (In.)
3.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BLX1FF316
Zoro #
G015536553
UPC #
765042480813
Country of Origin
China
Dimensions
Depth
3 in
Width (In.)
3 in
Length (In.)
3.25 in
Details
Coil Volts
380VAC
Hz
60Hz
Description
LX1FF316, control coil, 380VAC 60Hz, Telemecanique TeSys F
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.