, Direct Replacement 38A 600V 3P with 110/120VAC Closing Coil for World Series Contactor 3TF35

  • Mfr # B3TF35

  • Zoro # G815539815


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Width
4 in
Depth
4 in
Coil Volts
110/120VAC
Number of Poles
3P
Hz
50/60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3TF35
Zoro #
G815539815
UPC #
651770324027
Country of Origin
China

Dimensions

Width
4 in
Depth
4 in

Details

Coil Volts
110/120VAC
Number of Poles
3P
Hz
50/60Hz

Description

3TF35, 38A, 3P, 600VAC contactor, 110/120VAC control coil, Siemens World Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.