, Direct Replacement 3P 1600A TeSys F Contact Kit LA5F780803

  • Mfr # BLA5F780803

  • Zoro # G615537226


product price:  $1,513.99
/ea
Free Shipping & Returns

Key Features

Depth
7 in
Number of Poles
3P
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLA5F780803
Zoro #
G615537226
UPC #
792348520349
Country of Origin
China

Dimensions

Depth
7 in
Width
7 in

Details

Number of Poles
3P

Description

LA5F780803, replacement contact kit, 3P, 1600A, Telemecanique TeSys F


  • • BRAH contact kits come complete with assembly screws and related hardware.
  • • Made with 90%+ pure grade silver
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.