Shop BRAH ELECTRIC
See all product information
Create Account
, Direct Replacement 3P 45A NEMA Size 2 200 & 300 Line Contact Kit 546A780G051
- Mfr # B546A780G051
- Zoro # G715536587
product price:
$
405.99
/ea
Free Shipping & Returns
Key Features
Depth
3.5 in
Width
3.5 in
Number of Poles
3P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B546A780G051
- Zoro #
- G715536587
- UPC #
- 792348519480
- Country of Origin
- China
- Number of Poles
- 3P
Dimensions
- Depth
- 3.5 in
- Width
- 3.5 in
Description
546A780G051, replacement contact kit, 3P, 45A, NEMA size 2, General Electric 200 And 300-Line
- • BRAH contact kits come complete with assembly screws and related hardware.
- • Made with 90%+ pure grade silver
- • Designed & manufactured to OEM specifications, for direct fit & function with OEM products
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.