Zoro Homepage

, Direct Replacement 42VAC 50/60Hz TeSys D Magnetic Control Coil LX1D6D7

  • Mfr # BLX1D6D7

  • Zoro # G815536487


product price: $60.25
/ea

Key Features

Coil Volts
42VAC
Hz
50/60Hz
Depth
2.5 in
Length (In.)
4.25 in
Width (In.)
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX1D6D7
Zoro #
G815536487
UPC #
765042478049
Country of Origin
China

Dimensions

Depth
2.5 in
Length (In.)
4.25 in
Width (In.)
2.5 in

Details

Coil Volts
42VAC
Hz
50/60Hz

Description

LX1D6D7, control coil, 42VAC 50/60Hz, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.