Zoro Homepage

, Direct Replacement 480VAC 60Hz EH Series Magnetic Control Coil KH700-4

  • Mfr # BKH700-4

  • Zoro # G315536697


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
480VAC
Hz
60Hz
Width (In.)
4.5 in
Depth
4.5 in
Length (In.)
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKH700-4
Zoro #
G315536697
UPC #
792348521124
Country of Origin
China

Dimensions

Width (In.)
4.5 in
Depth
4.5 in
Length (In.)
7 in

Details

Coil Volts
480VAC
Hz
60Hz

Description

KH700-4, control coil, 480VAC 60Hz, ABB EH Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.