Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Direct Replacement 48VAC 50/60Hz TeSys K Magnetic Control Coil LX1KKE7

  • Mfr # BLX1KKE7

  • Zoro # G815536722


product price: $29.19
/ea

Key Features

Coil Volts
48VAC
Hz
50/60Hz
Length (In.)
2 in
Width (In.)
2 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX1KKE7
Zoro #
G815536722
UPC #
701649308457
Country of Origin
China

Dimensions

Length (In.)
2 in
Width (In.)
2 in
Depth
2 in

Details

Coil Volts
48VAC
Hz
50/60Hz

Description

LX1KKE7, control coil, 48VAC 50Hz, Telemecanique TeSys K
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.