Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Direct Replacement 48VAC 50Hz TeSys F Magnetic Control Coil LX1FF048

  • Mfr # BLX1FF048

  • Zoro # G115536606


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Coil Volts
48VAC
Hz
50Hz
Depth
3.25 in
Length (In.)
6.25 in
Width (In.)
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX1FF048
Zoro #
G115536606
UPC #
765042480714
Country of Origin
China

Dimensions

Depth
3.25 in
Length (In.)
6.25 in
Width (In.)
3.25 in

Details

Coil Volts
48VAC
Hz
50Hz

Description

LX1FF048, control coil, 48VAC 50Hz, Telemecanique TeSys F
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.