Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

, Direct Replacement 4P 18A NEMA Size 0 Citation Series A1 Contact Kit 6-22-3

  • Mfr # B6-22-3

  • Zoro # G315536673


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Depth
3.5 in
Number of Poles
4P
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6-22-3
Zoro #
G315536673
UPC #
792348519527
Country of Origin
China

Dimensions

Depth
3.5 in
Width
3.5 in

Details

Number of Poles
4P

Description

6-22-3, replacement contact kit, 4P, 18A, NEMA size 0, Cutler Hammer Citation Series A1


  • • BRAH contact kits come complete with assembly screws and related hardware.
  • • Made with 90%+ pure grade silver
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.