Zoro Homepage

, Direct Replacement 72VDC TeSys D Magnetic Control Coil LX4D4SD

  • Mfr # BLX4D4SD

  • Zoro # G115537184


product price: $83.35
/ea
Free Shipping & Returns

Key Features

Coil Volts
72VDC
Width (In.)
2.5 in
Length (In.)
4 in
Depth
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLX4D4SD
Zoro #
G115537184
UPC #
765042479381
Country of Origin
China

Dimensions

Width (In.)
2.5 in
Length (In.)
4 in
Depth
2.5 in

Details

Coil Volts
72VDC

Description

LX4D4SD, control coil, 72VDC, Telemecanique TeSys D
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.