, Direct Replacement 9A 600V 3P with 120VAC Closing Coil for A-Line Contactor A9-30-10

  • Mfr # BA9-30-10

  • Zoro # G515540654


product price: $63.49
/ea

Key Features

Coil Volts
120VAC
Number of Poles
3P
Width
3.25 in
Hz
50/60Hz
Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA9-30-10
Zoro #
G515540654
UPC #
651770326281
Country of Origin
China

Dimensions

Width
3.25 in
Depth
3.25 in

Details

Coil Volts
120VAC
Number of Poles
3P
Hz
50/60Hz

Description

A9-30-10, 9A, 3P, 600VAC contactor, 120VAC control coil, ABB A-Line
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.