, Direct Replacement 9A 600V 3P with 24VAC Closing Coil for A-Line Contactor A9-30-10-81

  • Mfr # BA9-30-10-81

  • Zoro # G515540517


product price:  $63.49
/ea

Key Features

Depth
3.25 in
Coil Volts
24VAC
Width
3.25 in
Hz
50/60Hz
Number of Poles
3P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA9-30-10-81
Zoro #
G515540517
UPC #
651770326274
Country of Origin
China

Dimensions

Depth
3.25 in
Width
3.25 in

Details

Coil Volts
24VAC
Hz
50/60Hz
Number of Poles
3P

Description

A9-30-10-81, 9A, 3P, 600VAC contactor, 24VAC control coil, ABB A-Line
  • • Designed and manufactured to OEM specifications, for direct fit and function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.