Zoro Homepage

Direct Replacement Cutler Hammer 30A-100A Neutral Kit for Type B3F

  • Mfr # B3F100N

  • Zoro # G215544853


product price: $59.89
/ea

Key Features

Amps
30 A - 100 A
Voltage
600V
Width
3.5 in
Depth
3.5 in
Cable Length
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3F100N
Zoro #
G215544853
UPC #
701649315950
Country of Origin
China

Dimensions

Width
3.5 in
Depth
3.5 in
Cable Length
4.25 in

Details

Amps
30 A - 100 A
Voltage
600V

Description

B3F100N, bus plug neutral kit assembly, rated for 100 amp 600 volt maximum, neutral is engineered for the Brah Electric POW-R-WAY III Series substitute type B3F / P3F fusible bus plugs, nuetral kit for converting or adding 4th wire neutral to 3 phase bus plug
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.