Zoro Homepage

Direct Replacement GE 30A - 200A Ground Kit for Type SB, SL, AC

  • Mfr # ACSBSL1G

  • Zoro # G713117986


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Amps
30 A - 200 A
Voltage
600V
Width
0.5 in
Depth
0.5 in
Cable Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSBSL1G
Zoro #
G713117986
UPC #
701649312041
Country of Origin
China

Dimensions

Width
0.5 in
Depth
0.5 in
Cable Length
0.5 in

Details

Amps
30 A - 200 A
Voltage
600V

Description

Aluminum ground connection block, assembles on all 240V and 600V rated bus plugs, to be used with ground stab ACSBSLG for solid grounding connection, suitable for use with OEM General Electric busway models from Armor Clad, Spectra Series and Spectra Low-Amp Series
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.