Zoro Homepage

General Electric 400A - 1200A 600V Stab Finger

  • Mfr # ADS400-1200ARCCHUTE

  • Zoro # G815544956


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Amps
400 A - 1200 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADS400-1200ARCCHUTE
Zoro #
G815544956
UPC #
792348520479
Country of Origin
China

Details

Amps
400 A - 1200 A
Voltage
600V

Description

NELSON-MCC-ASS-200A, Nelson, motor control part, mcc stab assemblies, rated for 200A 600VAC service, complete with two ought flexible cable connectors with 30 leads, suitable for use with Nelson MCC buckets and motor control centers
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.