Zoro Homepage

General Electric 400A - 1200A 600V Stab Finger

  • Mfr # ADS400-1200HNDL

  • Zoro # G115544823


product price: $673.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
400 A - 1200 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADS400-1200HNDL
Zoro #
G115544823
UPC #
792348520509
Country of Origin
China

Details

Voltage
600V
Amps
400 A - 1200 A

Description

BRAH Electric, aftermarket direct replacement operating handles for ADS Spectra Series, switch parts, handle assembly is suitable for use with ADS Spectra Series fusible switches rated 400A - 1200A up to 600V
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.