Zoro Homepage

General Electric STAB 30A - 200A 600V Stab Finger

  • Mfr # ACSBSLN1

  • Zoro # G115544984


product price: $15.69
/ea

Key Features

Amps
30 A - 200 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSBSLN1
Zoro #
G115544984
UPC #
701649312430
Country of Origin
China

Details

Amps
30 A - 200 A
Voltage
600V

Description

Bus plug replacement stab finger, designed for any phase including neutral phase for 4 wire applications, 100 amp 600 volt max per stab, suitable for use with fusible and circuit breaker type General Electric OEM Armor Clad Series, Spectra Series and Spectra Low-Amp Series bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.