Zoro Homepage

General Electric STAB 400A - 600A 600V Stab Finger

  • Mfr # 400ASTAB

  • Zoro # G215544914


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
400 A - 600 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400ASTAB
Zoro #
G215544914
UPC #
701649312386
Country of Origin
China

Details

Voltage
600V
Amps
400 A - 600 A

Description

Bus plug replacement stab finger, designed for any phase including neutral phase for 4 wire applications, 600 amp 600 volt max per stab, suitable for use with fusible and circuit breaker type General Electric OEM Armor Clad Series, Spectra Series and Spectra Low-Amp Series bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.