General Electric Type FVK FVK 30A - 800A 600V Stab Insulator

  • Mfr # FVKSTABINS

  • Zoro # G315544975


product price:  $13.69
/ea

Key Features

Voltage
600V
Amps
30 A - 800 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FVKSTABINS
Zoro #
G315544975
UPC #
701649312348
Country of Origin
China

Details

Voltage
600V
Amps
30 A - 800 A

Description

Bus plug stab insulator, plastic housing stab insulator, provides protection between phases, specific to assembly of A, B and C phase stabs only, 800 amp 600 volt max, suitable for use with all stab finger assemblies for General Electric type FVK bus plugs, designed for both fusible and breaker type bus plugs, direct substitute for GE OEM Flex-A-Plug Series bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.