Zoro Homepage

Ground Kit 200A Suitable for Bus Plug Type UV

  • Mfr # UV200G

  • Zoro # G315544845


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Amps
200 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV200G
Zoro #
G315544845
UPC #
701649312119
Country of Origin
China

Details

Amps
200 A
Voltage
600V

Description

Bus plug ground kit, rated for 200 amp 600 volt max, suitable with all OEM ITE/ Siemens XL-Universal Series Busway, type UV fusible type bus plugs in 200 amp, substitue replacement for OEM Siemens UV bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.