Zoro Homepage

Ground Kit 30A - 100A Suitable for Bus Plug Type BIP

  • Mfr # BIP100G

  • Zoro # G415544950


product price: $52.45
/ea

Key Features

Voltage
600V
Amps
30 A - 100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIP100G
Zoro #
G415544950
UPC #
699252510155
Country of Origin
China

Details

Voltage
600V
Amps
30 A - 100 A

Description

Bus plug ground kit, rated for 100 amp 600 volt max, suitable with all Brah Electric type BIP / ITAP bus plugs in 30 amp, 60 amp and 100 amp, for use with OEM Brah Electric substitute ITAP bus plug models only
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.