Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Kit 30A - 200A Suitable for Bus Plug Type AC

  • Mfr # AC200GRND

  • Zoro # G515545000


product price: $19.59
/ea

Key Features

Voltage
600V
Amps
30 A - 200 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC200GRND
Zoro #
G515545000
UPC #
701649312027
Country of Origin
China

Details

Voltage
600V
Amps
30 A - 200 A

Description

Bus plug ground stab, rated for 30 amp - 200 amp, 600 volt max, suitable with all OEM General Electric Armor Clad bus plugs in 30 amp, 60 amp,100 amp, and 200 amp, for use with OEM General Electric Armor Clad AC, pre Series 7 models, clip style ground for early generation Armor Clad bus plugs, can be assembled with AC200CLIP or AC200GRNDASS
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.