Zoro Homepage

Ground Kit 30A - 200A Suitable for Bus Plug Type AC, SB, SL

  • Mfr # GE200AG

  • Zoro # G615544897


product price: $21.45
/ea

Key Features

Voltage
600V
Amps
30 A - 200 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE200AG
Zoro #
G615544897
UPC #
701649312072
Country of Origin
China

Details

Voltage
600V
Amps
30 A - 200 A

Description

Bus plug ground stab, rated for 200 amp, 600 volt max, suitable with all OEM General Electric Armor Clad bus plugs rated 200 amp, substitute for use with OEM General Electric Armor Clad AC bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.