Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Kit 400A - 600A Suitable for Bus Plug Type SB, SL, AC

  • Mfr # GE400G

  • Zoro # G015544930


product price: $39.95
/ea

Key Features

Amps
400 A - 600 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE400G
Zoro #
G015544930
UPC #
701649312089
Country of Origin
China

Details

Amps
400 A - 600 A
Voltage
600V

Description

L" shaped grounding stab for bus plugs, rated for 400 amp - 600 amp, 600 volt max, suitable with all OEM General Electric busway types Armor Clad AC, Spectra SB and Spectra Low-Amp Series SB bus plugs, substitute for direct use with OEM General Electric bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.