Zoro Homepage

Ground Kit 70A - 250A Suitable for Bus Plug Type PKA, PKH, PKC

  • Mfr # PKAG250

  • Zoro # G915544993


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Voltage
600V
Amps
70 A - 250 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKAG250
Zoro #
G915544993
UPC #
701649312133
Country of Origin
China

Details

Voltage
600V
Amps
70 A - 250 A

Description

Bus plug ground kit, rated for 250 amp 600 volt max, suitable with all OEM Square D I-Line I and II Series Busway, type PKA, PKH and PKC circuit breaker type bus plugs up to 250 amp, substitue replacement for OEM Square D breaker type bus plugs
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.