Zoro Homepage

GS104 Ground Kit 30A - 600A Suitable for Bus Plug Type TAP

  • Mfr # TAP100G

  • Zoro # G415544844


product price: $47.05
/ea

Key Features

Amps
30 A - 600 A
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAP100G
Zoro #
G415544844
UPC #
701649311969
Country of Origin
China

Details

Amps
30 A - 600 A
Voltage
600V

Description

Bus plug ground kit, rated for 100 amp 600 volt max, suitable with all OEM Cutler Hammer / Westinghhouse Standard Design Series Busway, type TAP fusible type bus plugs in 30 amp, 60 amp and 100 amp can sizes, substitue replacement for OEM Cutler Hammer and Westinghouse GS104
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.