Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Overload Relay, 1NO/1NC, 10 A Min current, 14 A Max current, 660 V

  • Mfr # BLR2K0321

  • Zoro # G515543204


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
10:00 AM
Maximum Overload Relay Current Setting
14 A
Trip Class
10A
Frame Size
BLC1K06 - BLC1K12, BLC2K06 - BLC2K12, BLP1K06 - BLP1K12, BLP2K06 - BLP2K12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLR2K0321
Zoro #
G515543204
UPC #
701649309355
Country of Origin
China

Dimensions

Frame Size
BLC1K06 - BLC1K12, BLC2K06 - BLC2K12, BLP1K06 - BLP1K12, BLP2K06 - BLP2K12
Depth
2 in
Width
2 in
Length
3 in

Details

Item
IEC Overload Relay
Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
10:00 AM
Maximum Overload Relay Current Setting
14 A
Trip Class
10A
Overload Protection Type
Thermal
Maximum Voltage Rating
660 V
Standards
IEC60947-4-1 IEC60947-5-1
Number of Poles
3P
Trip Clss
10A

Description

LR2K0321, overload relay, rated 10 - 14 amps, Telemecanique TeSys K
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.