Zoro Homepage

IEC Overload Relay, 1NO/1NC, 32 A Min current, 40 A Max current, 690 V

  • Mfr # B3UA59-00-2M

  • Zoro # G315543183


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
32 A
Maximum Overload Relay Current Setting
40 A
Trip Class
10A
Frame Size
B3TF30 - B3TF46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3UA59-00-2M
Zoro #
G315543183
UPC #
651770328384
Country of Origin
China

Dimensions

Frame Size
B3TF30 - B3TF46
Depth
3.75 in
Width
3.75 in
Length
4.75 in

Details

Item
IEC Overload Relay
Auxiliary Contact Form
1NO/1NC
Minimum Overload Relay Current Setting
32 A
Maximum Overload Relay Current Setting
40 A
Trip Class
10A
Overload Protection Type
Thermal
Maximum Voltage Rating
690 V
Standards
IEC60947-4-1 VDE0660

Description

3UA59-00-2M, overload relay, rated 32 - 45 amps, Siemens World Series motor controls
  • • Designed & manufactured to OEM specifications, for direct fit & function with OEM products

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.